This product may not be available in all locations.
Drive, AC, 480VAC, 3PH, 248A, 200HP Normal/150HP Heavy Duty
Item #:
696033
Cat #:
20F1AGD248AA0NNNNN
UPC:
884951168183
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power Normal Duty & 150 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, Type 12/IP54, Filtered
Overview
Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 248 Amp, 200 Horse Power Normal Duty & 150 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, Type 12/IP54, Filtered
PowerFlex® 753 AC Drives are cost-effective and easy to use in general purpose applications requiring safety features. They come standard with built-in I/O, which is ideal for machine builders and system integrators who want to reduce engineering costs, deliver machines to market faster, and meet end user demand for more productive machines. Select size-optimized drives for low-power applications where you have limited space available. The Dual-port EtherNet/IP™ Option Module offers flexible, cost-effective methods for leveraging EtherNet/IP networks.
Also known as: 884951168183, 20F1AGD248AA0NNNNN
Specifications
Phase: | 3 |
Type: | AC Drive |
Volts AC: | 480 |
Size: | 7 |
IP/NEMA Rating: | IP54, NEMA 12 |
Amps: | 248 |
Horsepower: | 150, 200 |
Phase: | 3 |
Volts AC: | 480 |
IP/NEMA Rating: | IP54, NEMA 12 |
Horsepower: | 150, 200 |
Type: | AC Drive |
Size: | 7 |
Amps: | 248 |
Customer Reviews
No reviews for this product
(0)