This product may not be available in all locations.
Drive, AC, 480VAC, 3PH, 302A, 250HP Normal/200HP Heavy Duty
Item #:
135359
Cat #:
20F1AGD302AN0NNNNN
UPC:
884951168275
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 302 Amp, 250 Horse Power Normal Duty & 200 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, Type 12/IP54, Filtered
Overview
Drive, AC, PowerFlex 753, 480 Volt AC, 3-Phase, 302 Amp, 250 Horse Power Normal Duty & 200 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, Type 12/IP54, Filtered
The PowerFlex 753 provides general purpose control for applications ranging up to 350 Hp/250 kW while the PowerFlex 755 provides maximum flexibility and performance up to 2000 Hp/1500 kW. With a complete power range of 0.75 to 1500 kW (1 to 2000 Hp) and 400/480 and 600/690 volt availability, the PowerFlex 750-Series is a comprehensive drive family providing productivity-enhancing benefits to a wide range of global applications.
Also known as: 884951168275, 20F1AGD302AN0NNNNN
Specifications
Phase: | 3 |
Type: | AC Drive |
Volts AC: | 480 |
Amps: | 302 |
Size: | 7 |
IP/NEMA Rating: | IP54, NEMA 12 |
Horsepower: | 200, 250 |
Phase: | 3 |
Volts AC: | 480 |
Size: | 7 |
Horsepower: | 200, 250 |
Type: | AC Drive |
Amps: | 302 |
IP/NEMA Rating: | IP54, NEMA 12 |
Customer Reviews
No reviews for this product
(0)