This product may not be available in all locations.
Drive, AC, 480VAC 3-Phase, 52A, 40HP Normal/30HP Heavy Duty
Item #:
342190
Cat #:
20G11GD052AA0NNNNN
UPC:
884951038400
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
Overview
AC Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Type 12/IP54, 52 Amps, 40 Horse Power Normal Duty, 30 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 4, Filtered, CM Jumper Removed, DB Transistor, Blank (No HIM)
PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951038400, 20G11GD052AA0NNNNN
Specifications
Volts AC: | 480 |
Amps: | 52 |
Horsepower: | 30, 40 |
IP/NEMA Rating: | IP54, NEMA 12 |
Size: | 4 Frame |
Type: | General Purpose Drives |
Volts AC: | 480 |
Horsepower: | 30, 40 |
Size: | 4 Frame |
Amps: | 52 |
IP/NEMA Rating: | IP54, NEMA 12 |
Type: | General Purpose Drives |
Customer Reviews
No reviews for this product
(0)