Drive, AC, 480VAC 3-Phase, 65A, 50HP Normal/40HP Heavy Duty

Item #: 465389
Cat #: 20G11GD065AA0NNNNN
UPC: 884951038417
Sign In or Register to view pricing and more.
Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 65 Amp, 50 Horse Power, Normal Duty and 40 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, NEMA 12/IP54

Overview

Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 65 Amp, 50 Horse Power, Normal Duty and 40 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, NEMA 12/IP54
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 884951038417, 20G11GD065AA0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Horsepower: 40, 50
Amps: 65
IP/NEMA Rating: IP54, NEMA 12
Size: 5
Phase: 3
Volts AC: 480
Amps: 65
Size: 5
Type: AC Drive
Horsepower: 40, 50
IP/NEMA Rating: IP54, NEMA 12

Customer Reviews

No reviews for this product
(0)