This product may not be available in all locations.
Drive, AC, 480VAC 3-Phase, 77A, 60HP Normal/50HP Heavy Duty
Item #:
449018
Cat #:
20G11GD077AA0NNNNN
UPC:
884951038424
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 77 Amp, 60 Horse Power, Normal Duty and 50 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, NEMA 12/IP54
Overview
Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 77 Amp, 60 Horse Power, Normal Duty and 50 Horse Power Heavy Duty, Embedded I/O, AC Input with Precharge, NEMA 12/IP54
Easy to use, flexible, and high-performance, Allen-Bradley® PowerFlex® 755 AC drives are well-suited for a wide variety of motor control applications. And you can place these drives on the same networks as your Kinetix® drives. Catalog item 20G11GD077AA0NNNNN is a PowerFlex 755 AC drive from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley, Kinetix, and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951038424, 20G11GD077AA0NNNNN
Specifications
Amps: | 77 |
Phase: | 3 |
Type: | AC Drive |
Volts AC: | 480 |
IP/NEMA Rating: | IP54, NEMA 12 |
Size: | 5 |
Horsepower: | 60, 50 |
Amps: | 77 |
Type: | AC Drive |
IP/NEMA Rating: | IP54, NEMA 12 |
Horsepower: | 60, 50 |
Phase: | 3 |
Volts AC: | 480 |
Size: | 5 |
Customer Reviews
No reviews for this product
(0)