This product may not be available in all locations.
PowerFlex 755 AC Drive, Embedded Ethernet IP, Air Cooled, AC Input
Item #:
665659
Cat #:
20G11GD3P4AA0NNNNN
UPC:
884951215047
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PowerFlex 755 AC Drive, Embedded Ethernet IP, Air Cooled, AC Input with DC Terminals, 12/IP54, 3.4 A
Overview
PowerFlex 755 AC Drive, Embedded Ethernet IP, Air Cooled, AC Input with DC Terminals, 12/IP54, 3.4 A
Easy to use, flexible, and high-performance, Allen-Bradley® PowerFlex® 755 AC drives are well-suited for a wide variety of motor control applications. And you can place these drives on the same networks as your Kinetix® drives. Catalog item 20G11GD3P4AA0NNNNN from Rockwell Automation® is a PowerFlex 755 AC packaged drive.Allen-Bradley, Kinetix, and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951215047, 20G11GD3P4AA0NNNNN
Specifications
Type: | AC drives |
Type: | AC drives |
Customer Reviews
No reviews for this product
(0)