This product may not be available in all locations.
Drive, PowerFlex 755, Open, 3.5A, 400VAC, 3PH, Frame 2, Filtered, CM Jumper, DB Transistor
Item #:
652420
Cat #:
20G11NC3P5JA0NNNNN
UPC:
884951214804
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PowerFlex 755, AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 3.5 Amps, (Fr1 1.5 kW Normal Duty, 0.75 kW Heavy Duty/Fr2 1.5 kW Normal Duty, 0.1.5 kW Heavy Duty), 400 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Overview
PowerFlex 755, AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with DC Terminals, Open Type, 3.5 Amps, (Fr1 1.5 kW Normal Duty, 0.75 kW Heavy Duty/Fr2 1.5 kW Normal Duty, 0.1.5 kW Heavy Duty), 400 Volt AC, 3-Phase, Frame 2, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 884951214804, 20G11NC3P5JA0NNNNN
Specifications
Type: | AC drives |
Type: | AC drives |
Customer Reviews
No reviews for this product
(0)