This product may not be available in all locations.
Drive, AC, 400VAC 3-Ph, 2.1A, 0.75kW Normal Duty, 0.37kW Heavy Duty
Item #:
643453
Cat #:
20G11RC2P1JA0NNNNN
UPC:
884951298965
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type/Frame 1, 2.1 Amps, (Frame 1, 0.75 kW Normal Duty, 0.37 kW Heavy Duty / Frame 2, 0.75 kW Normal Duty, 0.75 kW Heavy Duty), 400 Volt AC, 3-Phase, Frame 1, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Overview
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with DC Terminals, Open Type/Frame 1, 2.1 Amps, (Frame 1, 0.75 kW Normal Duty, 0.37 kW Heavy Duty / Frame 2, 0.75 kW Normal Duty, 0.75 kW Heavy Duty), 400 Volt AC, 3-Phase, Frame 1, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Also known as: 884951298965, 20G11RC2P1JA0NNNNN
Specifications
Phase: | 3 |
Size: | 1 |
Volts AC: | 400 |
Amps: | 2.100 |
Wattage: | 0.370 kW, 0.750 kW |
Type: | AC drives |
Phase: | 3 |
Volts AC: | 400 |
Wattage: | 0.370 kW, 0.750 kW |
Size: | 1 |
Amps: | 2.100 |
Type: | AC drives |
Customer Reviews
No reviews for this product
(0)