AC Drive, 480VAC, 740A, 700HP LD, 650HP ND, & 500HP HD, 3PH, Frame 8

Item #: 537858
Cat #: 20G11TD740AN0NNNNN
UPC: 884951218000
Sign In or Register to view pricing and more.
AC Drive, PowerFlex 755, 480 Volt AC, 740 Amp, Embedded Ethernet/IP, AC Input with DC Terminals, 700 Horse Power Light Duty, 650 Horse Power Normal Duty, & 400 Horse Power Heavy Duty, 3-Phase, Open Type, Frame Size 8

Overview

AC Drive, PowerFlex 755, 480 Volt AC, 740 Amp, Embedded Ethernet/IP, AC Input with DC Terminals, 700 Horse Power Light Duty, 650 Horse Power Normal Duty, & 400 Horse Power Heavy Duty, 3-Phase, Open Type, Frame Size 8
Easy to use, flexible, and high-performance, Allen-Bradley® PowerFlex® 755 AC drives are well-suited for a wide variety of motor control applications. And you can place these drives on the same networks as your Kinetix® drives. Catalog item 20G11TD430AN0NNNNN from Rockwell Automation® is a PowerFlex 755 AC packaged drive.Allen-Bradley, Kinetix, and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951218000, 20G11TD740AN0NNNNN

Specifications

Size: 8
Phase: 3
Type: AC Drive, General Purpose
Horsepower: 700, 500, 650
Volts AC: 480
IP/NEMA Rating: IP20
Amps: 740
Size: 8
Type: AC Drive, General Purpose
Volts AC: 480
Amps: 740
Phase: 3
Horsepower: 700, 500, 650
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)