Drive, 302A, 250HP/ND, 200HP/HD, 480VAC, 3PH, Frame 7

Item #: 596063
Cat #: 20G14ND302AN0NNNNN
UPC: 884951162068
Sign In or Register to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 302 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Removed, None, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, DC Input with Precharge, Open Type, 302 Amps, 250 Horse Power Normal Duty, 200 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Removed, None, Blank (No HIM)
Also known as: 884951162068, 20G14ND302AN0NNNNN

Specifications

Phase: 3
Volts AC: 480
Amps: 302
Size: 7
Horsepower: 200, 250
Type: General Purpose Drives
Phase: 3
Amps: 302
Horsepower: 200, 250
Volts AC: 480
Size: 7
Type: General Purpose Drives

Customer Reviews

No reviews for this product
(0)