This product may not be available in all locations.
AC Drive, Air Cooled, Type 12/IP54, 480VAC, 3PH, 361A, 300HP/ND 250HP/HD, Frame 7
Item #:
458598
Cat #:
20G1AGD361AN0NNNNN
UPC:
884951165052
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 361 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM jumper removed (not recommended), None, Blank (No HIM)
Overview
PowerFlex 755 AC Drive, with Embedded Ethernet/IP, Standard Protection, Forced Air, AC Input with Precharge, no DC Terminals, Type 12 / IP54, 361 Amps, 300 Horse Power Normal Duty, 250 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM jumper removed (not recommended), None, Blank (No HIM)
The PowerFlex 750-Series is a robust family of AC drives that provide ease of use, flexibility, and performance for various industrial applications. PowerFlex 753 drives provide general-purpose control for applications up to 400 Hp and 270 kW. PowerFlex 755 drives provide maximum flexibility and performance up to 2000 Hp and 1500 kW.
Also known as: 884951165052, 20G1AGD361AN0NNNNN
Specifications
Type: | AC Drive |
Volts AC: | 480 |
Amps: | 361 |
IP/NEMA Rating: | IP54, NEMA 12 |
Horsepower: | 300, 250 |
Size: | Frame 7 |
Type: | AC Drive |
Amps: | 361 |
Horsepower: | 300, 250 |
Volts AC: | 480 |
IP/NEMA Rating: | IP54, NEMA 12 |
Size: | Frame 7 |
Customer Reviews
No reviews for this product
(0)