Drive, 260A,132kW Normal Duty, 400VAC, 3-Ph, No HIM, Open Type

Item #: 362603
Cat #: 20G1ANC260JA0NNNNN
UPC: 884951070127
Sign In or Register to view pricing and more.
Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 260 Amps, 132 kW Normal Duty, 110 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)

Overview

Drive, PowerFlex 755, with Embedded Ethernet/IP, Air Cooled, AC Input with Precharge, No DC Terminals, Open Type, 260 Amps, 132 kW Normal Duty, 110 kW Heavy Duty, 400 Volt AC, 3-Phase, Frame 6, Filtered, CM Jumper Installed, DB Transistor, Blank (No HIM)
Also known as: 884951070127, 20G1ANC260JA0NNNNN

Specifications

Phase: 3
Amps: 260
Wattage: 110 kW, 132 kW
Volts AC: 400
Size: 6 Frame
Type: AC drives
Phase: 3
Wattage: 110 kW, 132 kW
Size: 6 Frame
Amps: 260
Volts AC: 400
Type: AC drives

Customer Reviews

No reviews for this product
(0)