This product may not be available in all locations.
AC Drive, 480VAC, 3PH, 205 361A, 300HP ND, & 250HP HD, Open
Item #:
138985
Cat #:
20G1AND361AA0NNNNN
UPC:
884951038165
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
AC Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 361 Amp, 300 Horse Power Normal Duty, & 250 Horse Power Heavy Duty, Embedded Ethernet/IP, AC Input with Precharge, Open Type
Overview
AC Drive, PowerFlex 755, 480 Volt AC, 3-Phase, 361 Amp, 300 Horse Power Normal Duty, & 250 Horse Power Heavy Duty, Embedded Ethernet/IP, AC Input with Precharge, Open Type
Our PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 884951038165, 20G1AND361AA0NNNNN
Specifications
Phase: | 3 |
Volts AC: | 480 |
Amps: | 361 |
Size: | 7 |
Horsepower: | 300, 250 |
Type: | General Purpose, Drive |
Phase: | 3 |
Amps: | 361 |
Horsepower: | 300, 250 |
Volts AC: | 480 |
Size: | 7 |
Type: | General Purpose, Drive |
Customer Reviews
No reviews for this product
(0)