This product may not be available in all locations.
PowerFlex DC Drive, 480 VAC, 3 PH, 6 Amps, 3 HP, IP20, NEMA/UL
Item #:
139470
Cat #:
20P21AD6P0RA0NNN
UPC:
820919857607
Sign In or Register to view pricing and more.
PowerFlex DC Drive, 480 VAC, 3 PH, 6 Amps, 3 HP, IP20, NEMA/UL Type Open, with conformal coating, No HIM (Blank Plate), User Manual, No Communication Module
Overview
PowerFlex DC Drive, 480 VAC, 3 PH, 6 Amps, 3 HP, IP20, NEMA/UL Type Open, with conformal coating, No HIM (Blank Plate), User Manual, No Communication Module
Designed for DC motor applications and retrofits, Allen-Bradley® PowerFlex® DC drives can meet the needs of a wide range of demanding applications. Catalog item 20P21AD6P0RA0NNN is a PowerFlex DC drive from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 820919857607, 20P21AD6P0RA0NNN
Specifications
Type: | AC drives |
Type: | AC drives |
Customer Reviews
No reviews for this product
(0)