This product may not be available in all locations.
Drive, 208/240VAC, 3PH, 55A, 15HP, PowerFlex DC, IP20/Open
Item #:
49003
Cat #:
20P41AB055RA0NNN
UPC:
820919855498
Sign In or Register to view pricing and more.
Drive, PowerFlex DC, 208/240 Volt AC, 3-Phase, 55 Amps, 15 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
Overview
Drive, PowerFlex DC, 208/240 Volt AC, 3-Phase, 55 Amps, 15 Horse Power, IP20, NEMA/UL Type Open, with Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
Also known as: 820919855498, 20P41AB055RA0NNN
Specifications
Phase: | 3 |
Type: | AC Drive |
Amps: | 55 |
Horsepower: | 15 |
Mounting: | Surface |
Volts AC: | 240, 208 |
IP/NEMA Rating: | IP20 |
Phase: | 3 |
Amps: | 55 |
Mounting: | Surface |
IP/NEMA Rating: | IP20 |
Type: | AC Drive |
Horsepower: | 15 |
Volts AC: | 240, 208 |
Customer Reviews
No reviews for this product
(0)