Drive, 240/208VAC, 3PH, 180A, 50HP, PowerFlex DC, IP20/Open

Item #: 75409
Cat #: 20P41AB180RA0NNN
UPC: 820919857324
Sign In or Register to view pricing and more.
Documents & Guides
Drive, 240/208 Volt AC, 3-Phase, 180 Amp, 50 Horde Power, PowerFlex DC, IP20/Open

Overview

Drive, 240/208 Volt AC, 3-Phase, 180 Amp, 50 Horde Power, PowerFlex DC, IP20/Open
Also known as: 820919857324, 20P41AB180RA0NNN

Specifications

Phase: 3
Wattage: 37
Type: General Purpose, Drive
Amps: 180
Volts AC: 240, 208
Horsepower: 50
IP/NEMA Rating: IP20
Phase: 3
Type: General Purpose, Drive
Volts AC: 240, 208
IP/NEMA Rating: IP20
Wattage: 37
Amps: 180
Horsepower: 50

Customer Reviews

No reviews for this product
(0)