PowerFlex DC Drive, 480VAC, 1328A, IP20/Open, Conformal Coated, No HIM, 800HP

Item #: 411465
Cat #: 20P41AD1K3RA0NNN
UPC: 884951107595
Sign In or Register to view pricing and more.
Documents & Guides
PowerFlex DC Drive, 480 Volt AC, 3-Phase, 1328 Amps, 800 Horse Power, IP20, NEMA/UL Type Open, With Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module

Overview

PowerFlex DC Drive, 480 Volt AC, 3-Phase, 1328 Amps, 800 Horse Power, IP20, NEMA/UL Type Open, With Conformal Coating, No HIM (Blank Plate), User Manual, No Communication Module
Our full line of PowerFlex® DC drive products includes PowerFlex DC digital drives, PowerFlex DC standalone regulators (SAR), and PowerFlex DC field controllers. Our DC solutions can meet the needs of a wide range of demanding applications. They are designed for DC motor applications and retrofits up to 6000 Hp/4000 kW
Also known as: 884951107595, 20P41AD1K3RA0NNN

Specifications

Volts AC: 480
IP/NEMA Rating: IP20
Type: DC Drive
Horsepower: 800
Amps: 1328
Volts AC: 480
Type: DC Drive
Amps: 1328
IP/NEMA Rating: IP20
Horsepower: 800

Customer Reviews

No reviews for this product
(0)