This product may not be available in all locations.
DC Drive, Regenerative, 460VAC, 996A, 600HP ND, 447kW, 3PH
Item #:
179989
Cat #:
20P41AD996RA0NNN
UPC:
884951107571
Sign In or Register to view pricing and more.
DC Drive, Regenerative, 460 Volt AC, 996 Amp, 600 Horse Power Normal Duty, 447 kWatt, 3-Phase, Frame D
Overview
DC Drive, Regenerative, 460 Volt AC, 996 Amp, 600 Horse Power Normal Duty, 447 kWatt, 3-Phase, Frame D
Our full line of PowerFlex® DC drive products includes PowerFlex DC digital drives, PowerFlex DC standalone regulators (SAR), and PowerFlex DC field controllers. Our DC solutions can meet the needs of a wide range of demanding applications. They are designed for DC motor applications and retrofits up to 6000 Hp/4000 kW
Also known as: 884951107571, 20P41AD996RA0NNN
Specifications
Horsepower: | 600 |
Phase: | 3 |
Size: | D |
Mounting: | Surface |
Volts AC: | 460 |
IP/NEMA Rating: | IP20 |
Wattage: | 447 kW |
Amps: | 996 |
Type: | Regereative DC Drive |
Horsepower: | 600 |
Size: | D |
Volts AC: | 460 |
Wattage: | 447 kW |
Type: | Regereative DC Drive |
Phase: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | IP20 |
Amps: | 996 |
Customer Reviews
No reviews for this product
(0)