This product may not be available in all locations.
Drive, Variable, 240VAC 1PH, Powerflex 523, 11A, 2.2kW, 3HP
Item #:
534277
Cat #:
25B-A011N104
UPC:
884951885639
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Drive, Variable, 240 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 11 Amp, 2.2kW, 3 HP, Normal & Heavy Duty, No Filter
Overview
Drive, Variable, 240 Volt AC 1-Phase Input, 3-Phase Output, Powerflex 523, 11 Amp, 2.2kW, 3 HP, Normal & Heavy Duty, No Filter
Ideal for networked machines that require more motor control options, PowerFlex® 525 AC drives offer standard safety and Ethernet / IP communications. These compact drives feature an innovative, modular design. Allen-Bradley® catalog item 25B-A011N104 from Rockwell Automation® is a 240 V AC, one phase PowerFlex 525 AC drive with embedded Ethernet / IP and safety. It has 11 A output current and a B frame. And it is IP20 UL-NEMA open type.Allen-Bradley and PowerFlex are trademarks of Rockwell Automation, Inc.
Also known as: 884951885639, 25B-A011N104
Specifications
Phase: | 3, 1 |
Horsepower: | 3 |
Type: | Variable Frequency Drive |
Volts AC: | 240 |
Amps: | 11 |
IP/NEMA Rating: | IP20 |
Wattage: | 2.200 kW |
Phase: | 3, 1 |
Type: | Variable Frequency Drive |
Amps: | 11 |
Wattage: | 2.200 kW |
Horsepower: | 3 |
Volts AC: | 240 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)