Drive, ArmorStart, 7.6A, 3kW, 5HP, 25 A Rated Device, Motor Cable

Item #: 523602
Cat #: 284D-FVD7P6D-25-CR-OC
UPC: 781180680441
Sign In or Register to view pricing and more.
Documents & Guides
Drive, ArmorStart W/Variable Frequency AC DriveDeviceNet, 7.6 Amp, 3.0 kWatt, 5.0 Horse Power, 25 Amp Rated Device, Conduit Entrance with Motor Cable Supplied, Output Connector

Overview

Drive, ArmorStart W/Variable Frequency AC DriveDeviceNet, 7.6 Amp, 3.0 kWatt, 5.0 Horse Power, 25 Amp Rated Device, Conduit Entrance with Motor Cable Supplied, Output Connector
Also known as: 781180680441, 284D-FVD7P6D-25-CR-OC

Specifications

Wattage: 3 kW
Phase: 3
Horsepower: 5
Amps: 25, 7.600
Type: Motor Controller, Drive
Wattage: 3 kW
Horsepower: 5
Type: Motor Controller, Drive
Phase: 3
Amps: 25, 7.600

Customer Reviews

No reviews for this product
(0)