Motor Controller, w/VFD, 380-480VAC, 2.3A, 0.75kW, 1.0HP, IP67/4

Item #: 299522
Cat #: 284E-FVD2P3Z-10-CR
UPC: 885630134642
Sign In or Register to view pricing and more.
Documents & Guides
Motor Controller, ArmorStart, with Variable Frequency AC Drive, 380 - 480 Volt AC, 3-Phase, 24 Volt DC Control, 2.3 Amp, 0.75 kW, 1.0 Horse Power, IP67/NEMA 4

Overview

Motor Controller, ArmorStart, with Variable Frequency AC Drive, 380 - 480 Volt AC, 3-Phase, 24 Volt DC Control, 2.3 Amp, 0.75 kW, 1.0 Horse Power, IP67/NEMA 4
Our ArmorStart® Distributed Motor Controllers are a cost-effective, simple solution to your on-machine architecture. These controllers use quick disconnects for I/O, communications, motor, three-phase, and control power while offering several communication options. These controllers provide a solution integrated into EtherNet/IP™ and DeviceNet™ networks and options for safety installations. ArmorStart controllers are ideal for automotive, material handling, and packaging applications.
Also known as: 885630134642, 284E-FVD2P3Z-10-CR

Specifications

Phase: 3
Volts DC: 24
Mounting: Surface
Type: Motor Controller
IP/NEMA Rating: IP67, NEMA 4
Amps: 2.300
Phase: 3
Mounting: Surface
IP/NEMA Rating: IP67, NEMA 4
Volts DC: 24
Type: Motor Controller
Amps: 2.300

Customer Reviews

No reviews for this product
(0)