CONTACTOR,DEFINITE

Item #: 71077
Cat #: 400-DP50ND3-C
UPC: 662074021475
Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP50ND3-C CONTACTOR,DEFINITE

Overview

AB 400-DP50ND3-C CONTACTOR,DEFINITE
Also known as: 662074021475, 400-DP50ND3-C

Specifications

Volts AC Control: 120
Poles: 3
Family / Style: 400
Volts AC: 600
Amps: 50
Type: Contactors
Volts AC Control: 120
Family / Style: 400
Amps: 50
Poles: 3
Volts AC: 600
Type: Contactors

Customer Reviews

No reviews for this product
(0)