DEFINITE PURPOSE

Item #: 312076
Cat #: 400-DP60ND3-R
UPC: 611320502084
Sign In or Register to view pricing and more.
Documents & Guides
AB 400-DP60ND3-R DEFINITE PURPOSE

Overview

AB 400-DP60ND3-R DEFINITE PURPOSE
Also known as: 611320502084, 400-DP60ND3-R

Specifications

Volts AC Control: 120
Poles: 3
Family / Style: 400
Volts AC: 600
Amps: 60
Type: Contactors
Volts AC Control: 120
Family / Style: 400
Amps: 60
Poles: 3
Volts AC: 600
Type: Contactors

Customer Reviews

No reviews for this product
(0)