Switch Head, Limit Switch, Cat Whisker, 1.83mm, Nylon

Item #: 4815
Cat #: 40146-126-53
UPC: 662074161966
Sign In or Register to view pricing and more.
Documents & Guides
Switch Head, Limit Switch, Cat Whisker, 1.83 mm, Nylon, 140.46 mm Height

Overview

Switch Head, Limit Switch, Cat Whisker, 1.83 mm, Nylon, 140.46 mm Height
Also known as: 662074161966, 40146-126-53

Specifications

Type: Switch Head, Nylon Cat Whisker
Material: Nylon
Size: 1.83 mm
Height: 140.460 mm
Type: Switch Head, Nylon Cat Whisker
Size: 1.83 mm
Material: Nylon
Height: 140.460 mm

Customer Reviews

No reviews for this product
(0)