Series 9000 GP Sensor

Item #: 15384
Cat #: 42GTU-9002-5
UPC: 662072742907
Sign In or Register to view pricing and more.
Documents & Guides
AB 42GTU-9002-5 9000 SERIES P-AB

Overview

AB 42GTU-9002-5 9000 SERIES P-AB
Also known as: 662072742907, 42GTU-9002-5

Specifications

Mounting: Panel
Volts DC Range: 264
Poles: 1
Volts AC Range: 264
Range: 16 ft
Length: 0.500 m
Mounting: Panel
Poles: 1
Range: 16 ft
Volts DC Range: 264
Volts AC Range: 264
Length: 0.500 m

Customer Reviews

No reviews for this product
(0)