This product may not be available in all locations.
Sensor, Photoelectric, Retro-Reflective, Timing, 70-264V AC/DC
Item #:
75855
Cat #:
42GTU-9003
UPC:
662073953180
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Series 9000, Retro-Reflective, 70 - 264 Volt AC/DC, Power Source, Visible Red 660 nm, Light Source, N-MOSFET Output, 9.1 meter Sensing Distance, Timing Control, 2 meter, 300 Volt Cable
Overview
Sensor, Photoelectric, Series 9000, Retro-Reflective, 70 - 264 Volt AC/DC, Power Source, Visible Red 660 nm, Light Source, N-MOSFET Output, 9.1 meter Sensing Distance, Timing Control, 2 meter, 300 Volt Cable
Also known as: 662073953180, 42GTU-9003
Specifications
Type: | Retro-Reflective, Sensor, Photoelectric |
Length: | 2 m |
Volts DC Range: | 264 |
Range: | 9.100 m |
Type: | Retro-Reflective, Sensor, Photoelectric |
Volts DC Range: | 264 |
Length: | 2 m |
Range: | 9.100 m |
Customer Reviews
No reviews for this product
(0)