This product may not be available in all locations.
Sensor, Photoelectric, Transmitted Beam, 20-264V AC/DC, 36.6m Distance
Item #:
76015
Cat #:
42SRR-6007
UPC:
662073839675
Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Transmitted Beam, 20 - 264 Volt AC/DC, 36.6 meter, Sensing Distance, Dark Operate Output, 3 meter Cable
Overview
Sensor, Photoelectric, Transmitted Beam, 20 - 264 Volt AC/DC, 36.6 meter, Sensing Distance, Dark Operate Output, 3 meter Cable
Also known as: 662073839675, 42SRR-6007
Specifications
Family / Style: | 6000 |
Volts DC Range: | 264, 20 |
Type: | Transmitted Beam, Sensor, Photoelectric |
Length: | 3 m |
Range: | 36.600 m |
Family / Style: | 6000 |
Type: | Transmitted Beam, Sensor, Photoelectric |
Range: | 36.600 m |
Volts DC Range: | 264, 20 |
Length: | 3 m |
Customer Reviews
No reviews for this product
(0)