This product may not be available in all locations.
Safety Switch, Guard Locking, 24VDC Solenoid, M12 8-Pin
Item #:
209884
Cat #:
440G-M3NBBDH-AC
UPC:
612598470600
Sign In or Register to view pricing and more.
Documents & Guides
Safety Switch, Guard Locking, 24 Volt DC Solenoid, Fully Flexible Actuator, 3 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, BBM Action, 6 Inch Pigtail, M12, 8-Pin QD Connector
Overview
Safety Switch, Guard Locking, 24 Volt DC Solenoid, Fully Flexible Actuator, 3 Normally Closed, Safety Contacts, 1 Normally Open, Auxiliary Contact, BBM Action, 6 Inch Pigtail, M12, 8-Pin QD Connector
The Atlas™ 5 Guard Locking Switch is a positive-mode, tongue-operated interlock switch. It locks a machine guard closed until power is isolated then keeps the power isolated while the guard is open. With two safety (NC) contacts and two auxiliary (NO) contacts, the Atlas 5 switch is ideal for PLC-controlled machines.Allen-Bradley and Atlas are trademark of Rockwell Automation, Inc.
Also known as: 612598470600, 440G-M3NBBDH-AC
Specifications
Volts DC: | 24 |
Type: | Guard, Locking Switch |
Length: | 6 in |
Volts DC: | 24 |
Length: | 6 in |
Type: | Guard, Locking Switch |
Customer Reviews
No reviews for this product
(0)