Light Curtain Mirror:440L-AM1250600 For Up To 600mm Length Curtain

Item #: 538966
Cat #: 440L-AM1250600
UPC: 662074822614
Sign In or Register to view pricing and more.
Documents & Guides
AB 440L-AM1250600 CORNER MIRROR 600MM 15M

Overview

AB 440L-AM1250600 CORNER MIRROR 600MM 15M
Protect personnel and equipment with Allen-Bradley® GuardShield™ presence sensing safety devices. GuardShield safety light curtains offer two retroreflective muting sensors, allowing work cell access without stopping all processes. Catalog item 440L-AM1250600 is a light curtain mirror from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and GuardShiled are trademarks of Rockwell Automation, Inc.
Also known as: 662074822614, 440L-AM1250600

Specifications

Type: Reflectors
Type: Reflectors

Customer Reviews

No reviews for this product
(0)