This product may not be available in all locations.
Light Curtain, Pair, 800mm Height, 30mm Resolution, 48 Beam
Item #:
38826
Cat #:
440L-P4K0800YD
UPC:
611320943993
Sign In or Register to view pricing and more.
Documents & Guides
Light Curtain, GuardShield, Pair, 800 mm Protected Height, 30 mm Resolution, 48 Beam
Overview
Light Curtain, GuardShield, Pair, 800 mm Protected Height, 30 mm Resolution, 48 Beam
Also known as: 611320943993, 440L-P4K0800YD
Specifications
Type: | Light Curtain, Pair |
Height: | 800 mm |
Range: | 30 mm |
Type: | Light Curtain, Pair |
Range: | 30 mm |
Height: | 800 mm |
Customer Reviews
No reviews for this product
(0)