3 A 240 V AC Filter - Surge Suppressor

Item #: 116270
Cat #: 4983-DC240-03
UPC: 662074991969
Sign In or Register to view pricing and more.
Documents & Guides
ALB 4983-DC240-03 3 A 240 V

Overview

ALB 4983-DC240-03 3 A 240 V
Also known as: 662074991969, 4983-DC240-03

Specifications

Mounting: DIN Rail
Amps: 3
Volts AC: 240
Mounting: DIN Rail
Volts AC: 240
Amps: 3

Customer Reviews

No reviews for this product
(0)