This product may not be available in all locations.
500, 500DC NEMA AC/DC Contactor, Motor Loads,Top Wiring, SIZE 3,460
Item #:
99381
Cat #:
500-DOB930
UPC:
781180216985
Sign In or Register to view pricing and more.
Documents & Guides
500, 500DC NEMA AC/DC Contactor, Motor Loads,Top Wiring, SIZE 3,460-480V 60Hz,Open, 3 Power Poles, 90, 440/480V 50/60 Hz, , Yes,
Overview
500, 500DC NEMA AC/DC Contactor, Motor Loads,Top Wiring, SIZE 3,460-480V 60Hz,Open, 3 Power Poles, 90, 440/480V 50/60 Hz, , Yes,
Use switch AC motor loads where overload protection is either provided separately or not required. Allen-Bradley® Bulletin 500 AC contactors are available in top-wiring construction. These contactors can be operated remotely with pilot devices. Catalog item 500-DOB930 is a NEMA AC/DC contactor from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180216985, 500-DOB930
Specifications
Customer Reviews
No reviews for this product
(0)