This product may not be available in all locations.
500F, 500FC NEMA AC/DC Contactor,Motor Loads,Feed-Through, SIZE 1,
Item #:
542365
Cat #:
500F-BOH930
UPC:
781180168321
Sign In or Register to view pricing and more.
Documents & Guides
500F, 500FC NEMA AC/DC Contactor,Motor Loads,Feed-Through, SIZE 1, Open, 200-208V 60Hz, 3 Power Poles, Yes, 27, 208V 60Hz,
Overview
500F, 500FC NEMA AC/DC Contactor,Motor Loads,Feed-Through, SIZE 1, Open, 200-208V 60Hz, 3 Power Poles, Yes, 27, 208V 60Hz,
You can use Allen-Bradley® 500F AC contactors to switch AC motor loads where overload protection is not required or is provided separately. These contactors can be operated remotely with pilot devices. They are available in feed-through wiring construction from NEMA size 0-5. Catalog item 500F-BOH930 is a NEMA AC/DC contactor from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180168321, 500F-BOH930
Specifications
Customer Reviews
No reviews for this product
(0)