Lighting Contactor, Mechanically-Held, 4NO Contacts, 0NC Contacts, 115/120VAC Open

Item #: 187256
Cat #: 500LG-400A1-M2120
UPC: 612598758197
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Contactor, Mechanically-Held, 4 Normally Open Contacts, 0 Normally Closed. Contacts, 115/120 Volt AC Coil, Open

Overview

Lighting Contactor, Mechanically-Held, 4 Normally Open Contacts, 0 Normally Closed. Contacts, 115/120 Volt AC Coil, Open
Our Bulletin 500LG Electrically and Mechanically Held Multi-pole Lighting Contactors feature a modular compact design and easy installation. The contacts switch ballast (fluorescent or HID), tungsten, and general use loads. These contactors have a standard base for all configurations, continuously rated interchangeable coils, and allow switching low-level circuits to 12V, 5 mA.
Also known as: 612598758197, 500LG-400A1-M2120

Specifications

Type: Mechanically Held, Lighting Contactor
Volts AC Control: 115/120
Poles: 4
IP/NEMA Rating: IP20
Type: Mechanically Held, Lighting Contactor
Poles: 4
Volts AC Control: 115/120
IP/NEMA Rating: IP20

Customer Reviews

No reviews for this product
(0)