This product may not be available in all locations.
Lighting Contactor, Mechanically-Held, 4NO Contacts, 0NC Contacts, 115/120VAC Open
Item #:
187256
Cat #:
500LG-400A1-M2120
UPC:
612598758197
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Contactor, Mechanically-Held, 4 Normally Open Contacts, 0 Normally Closed. Contacts, 115/120 Volt AC Coil, Open
Overview
Lighting Contactor, Mechanically-Held, 4 Normally Open Contacts, 0 Normally Closed. Contacts, 115/120 Volt AC Coil, Open
Our Bulletin 500LG Electrically and Mechanically Held Multi-pole Lighting Contactors feature a modular compact design and easy installation. The contacts switch ballast (fluorescent or HID), tungsten, and general use loads. These contactors have a standard base for all configurations, continuously rated interchangeable coils, and allow switching low-level circuits to 12V, 5 mA.
Also known as: 612598758197, 500LG-400A1-M2120
Specifications
Type: | Mechanically Held, Lighting Contactor |
Volts AC Control: | 115/120 |
Poles: | 4 |
IP/NEMA Rating: | IP20 |
Type: | Mechanically Held, Lighting Contactor |
Poles: | 4 |
Volts AC Control: | 115/120 |
IP/NEMA Rating: | IP20 |
Customer Reviews
No reviews for this product
(0)