This product may not be available in all locations.
NEMA Combination Starter Disconnect
Item #:
626474
Cat #:
512-AFCD-A2F-3-24R
UPC:
885630531342
Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter Disconnect,Size 0,120V 60 Hz,NEMA 3R/4/12 Painted,Fusible,30 A Class R,HAND OFF AUTO Selector Switch,600/110/120 VAC 50/60Hz (CD),SMP1,E1+,MRst,Cl20,3.7 12A,E1 Plus Solid State,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
Overview
Combination Starter Disconnect,Size 0,120V 60 Hz,NEMA 3R/4/12 Painted,Fusible,30 A Class R,HAND OFF AUTO Selector Switch,600/110/120 VAC 50/60Hz (CD),SMP1,E1+,MRst,Cl20,3.7 12A,E1 Plus Solid State,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
B512
Also known as: 885630531342, 512-AFCD-A2F-3-24R
Specifications
Customer Reviews
No reviews for this product
(0)