NEMA Combination Starter Disconnect

Item #: 6472
Cat #: 512-BAA-6P-24R
UPC: 662072505960
Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter Disconnect,Size 1,120V 60 Hz,NEMA 1 General Purpose,Fusible,30 A Class R,XFMR, w/2 Pri & 1 Sec Fuse,220/240 VAC - 50/60Hz,Eutectic Overload,Eutectic Alloy,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,80. VA,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 5,No Pilot Light Lens - Pos. 5

Overview

Combination Starter Disconnect,Size 1,120V 60 Hz,NEMA 1 General Purpose,Fusible,30 A Class R,XFMR, w/2 Pri & 1 Sec Fuse,220/240 VAC - 50/60Hz,Eutectic Overload,Eutectic Alloy,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,80. VA,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 5,No Pilot Light Lens - Pos. 5
B512
Also known as: 662072505960, 512-BAA-6P-24R

Specifications

Customer Reviews

No reviews for this product
(0)