This product may not be available in all locations.
NEMA Combination Starter Disconnect
Item #:
629959
Cat #:
512-BACD-1-24J
UPC:
781180638305
Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter Disconnect,Size 1,120V 60 Hz,NEMA 1 General Purpose,Fusible,30 A Class J,3 Phase,START STOP Push Button,600/11 0/120 VAC 50/60Hz (CD),Eutectic Overload,Eutectic Alloy,No Fuse Cover,No Auxililiary Contacts,No Next Day Ship,Ungrounded Transfor mer,None,Incandescent,Incandescent,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Ligh t Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
Overview
Combination Starter Disconnect,Size 1,120V 60 Hz,NEMA 1 General Purpose,Fusible,30 A Class J,3 Phase,START STOP Push Button,600/11 0/120 VAC 50/60Hz (CD),Eutectic Overload,Eutectic Alloy,No Fuse Cover,No Auxililiary Contacts,No Next Day Ship,Ungrounded Transfor mer,None,Incandescent,Incandescent,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Ligh t Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
B512
Also known as: 781180638305, 512-BACD-1-24J
Specifications
Customer Reviews
No reviews for this product
(0)