This product may not be available in all locations.
NEMA Combination Starter Disconnect
Item #:
622417
Cat #:
512-BCCD-A2G-24J
UPC:
662074827381
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Combination Starter Disconnect,Size 1,120V 60 Hz,NEMA 4/4X Stainless Steel,Fusible,30 A Class J,E1 Plus 3 PH Ovld Rly,3 Phase,No o ptions,600/110/120 VAC - 50/60Hz (CD),SMP1 E1+ MRst Cl20 5.7-18A,E1 Plus Solid State,No Fuse Cover,No Auxililiary Contacts,No Next D ay Ship,Ungrounded Transformer,None,Incandescent,Incandescent,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
Overview
Combination Starter Disconnect,Size 1,120V 60 Hz,NEMA 4/4X Stainless Steel,Fusible,30 A Class J,E1 Plus 3 PH Ovld Rly,3 Phase,No o ptions,600/110/120 VAC - 50/60Hz (CD),SMP1 E1+ MRst Cl20 5.7-18A,E1 Plus Solid State,No Fuse Cover,No Auxililiary Contacts,No Next D ay Ship,Ungrounded Transformer,None,Incandescent,Incandescent,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
NEMA Combination Starter Disconnect
Also known as: 662074827381, 512-BCCD-A2G-24J
Specifications
Customer Reviews
No reviews for this product
(0)