NEMA Combination Starter Disconnect

Item #: 129719
Cat #: 512-CAB-1-24R
UPC: 662468309325
Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter Disconnect,Size 2,480V 60 Hz,NEMA 1 General Purpose,Fusible,30 A Class R,START-STOP Push Button,440/480 VAC -50/60Hz,Eutectic Overload,Eutectic Alloy,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 5,No Pilot Light Lens - Pos. 5

Overview

Combination Starter Disconnect,Size 2,480V 60 Hz,NEMA 1 General Purpose,Fusible,30 A Class R,START-STOP Push Button,440/480 VAC -50/60Hz,Eutectic Overload,Eutectic Alloy,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 5,No Pilot Light Lens - Pos. 5
B512
Also known as: 662468309325, 512-CAB-1-24R

Specifications

Customer Reviews

No reviews for this product
(0)