This product may not be available in all locations.
NEMA Combination Starter Disconnect
Item #:
175927
Cat #:
512-CCB-24R
UPC:
662468239516
Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter Disconnect,Size 2,480V 60 Hz,NEMA 4/4X Stainless Steel,Fusible,30 A Class R,3 Phase,No options,15 Hp,440/480 VAC 50/60Hz,Eutectic Overload,Eutectic Alloy,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,No Next Day Ship,Ungrounded Transformer,None,Incandescent,Incandescent,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
Overview
Combination Starter Disconnect,Size 2,480V 60 Hz,NEMA 4/4X Stainless Steel,Fusible,30 A Class R,3 Phase,No options,15 Hp,440/480 VAC 50/60Hz,Eutectic Overload,Eutectic Alloy,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,No Next Day Ship,Ungrounded Transformer,None,Incandescent,Incandescent,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
B512
Also known as: 662468239516, 512-CCB-24R
Specifications
Customer Reviews
No reviews for this product
(0)