This product may not be available in all locations.
NEMA Combination Starter Disconnect
Item #:
657354
Cat #:
512-CFCD-1-25R
UPC:
781180014123
Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter Disconnect,Size 2,120V 60 Hz,NEMA 3R/4/12 Painted,Fusible,60 A Class R,START-STOP Push Button,600/110/120 VAC- 50/60Hz (CD),Eutectic Overload,Eutectic Alloy,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 5,No Pilot Light Lens - Pos. 5
Overview
Combination Starter Disconnect,Size 2,120V 60 Hz,NEMA 3R/4/12 Painted,Fusible,60 A Class R,START-STOP Push Button,600/110/120 VAC- 50/60Hz (CD),Eutectic Overload,Eutectic Alloy,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 3,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 4,No Pilot Light Lens - Pos. 5,No Pilot Light Lens - Pos. 5
B512
Also known as: 781180014123, 512-CFCD-1-25R
Specifications
Customer Reviews
No reviews for this product
(0)