This product may not be available in all locations.
NEMA Combination Starter Disconnect
Item #:
75085
Cat #:
512-ECCD-1-27R
UPC:
662468363716
Sign In or Register to view pricing and more.
Documents & Guides
Combination Starter Disconnect,Size 4,120V 60 Hz,NEMA 4/4X Stainless Steel,Fusible,200 A Class R,START STOP Push Button,600/110/120 VAC 50/60Hz (CD),Eutectic Overload,Eutectic Alloy,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,Ungrounded Transformer,Incandescent,Incandescent
Overview
Combination Starter Disconnect,Size 4,120V 60 Hz,NEMA 4/4X Stainless Steel,Fusible,200 A Class R,START STOP Push Button,600/110/120 VAC 50/60Hz (CD),Eutectic Overload,Eutectic Alloy,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,Ungrounded Transformer,Incandescent,Incandescent
B512
Also known as: 662468363716, 512-ECCD-1-27R
Specifications
Customer Reviews
No reviews for this product
(0)