This product may not be available in all locations.
NEMA Size 1 COMB Starter Circuit Breaker
Item #:
432851
Cat #:
513-BFA-40
UPC:
611320994773
Sign In or Register to view pricing and more.
Documents & Guides
COMB Starter Circuit Breaker,Size 1,240V 60 Hz,NEMA 3R/4/12 Painted,7.5HP (Mtr Prt),100A (Fdr Prt),Instantaneous Trip Standard,No options,220/240 VAC 50/60Hz,Eutectic Overload,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
Overview
COMB Starter Circuit Breaker,Size 1,240V 60 Hz,NEMA 3R/4/12 Painted,7.5HP (Mtr Prt),100A (Fdr Prt),Instantaneous Trip Standard,No options,220/240 VAC 50/60Hz,Eutectic Overload,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
B513
Also known as: 611320994773, 513-BFA-40
Specifications
Customer Reviews
No reviews for this product
(0)