This product may not be available in all locations.
NEMA Size 3 COMB Starter Circuit Breaker
Item #:
361386
Cat #:
513-DCB-3-4R-6P-47
UPC:
662072529416
Sign In or Register to view pricing and more.
Documents & Guides
COMB Starter Circuit Breaker,Size 3,120V 60 Hz,NEMA 4/4X Stainless Steel,50HP (Mtr Prt), 275A (Fdr Prt),Instantaneous Trip Standard,XFMR, w/2 Pri & 1 Sec Fuse,Pilot Lights,HAND OFF AUTO Selector Switch,440/480 VAC 50/60Hz,Eutectic Overload,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,200 VA,Ungrounded Transformer,Incandescent,Incandescent,Red Lens Pos. 1,No Pilot Light Lens Pos. 2,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
Overview
COMB Starter Circuit Breaker,Size 3,120V 60 Hz,NEMA 4/4X Stainless Steel,50HP (Mtr Prt), 275A (Fdr Prt),Instantaneous Trip Standard,XFMR, w/2 Pri & 1 Sec Fuse,Pilot Lights,HAND OFF AUTO Selector Switch,440/480 VAC 50/60Hz,Eutectic Overload,No Fuse Cover,No Auxililiary Contacts,Standard Capacity,200 VA,Ungrounded Transformer,Incandescent,Incandescent,Red Lens Pos. 1,No Pilot Light Lens Pos. 2,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
B513
Also known as: 662072529416, 513-DCB-3-4R-6P-47
Specifications
Customer Reviews
No reviews for this product
(0)