This product may not be available in all locations.
NEMA Size 3 COMB Starter Circuit Breaker
Item #:
592877
Cat #:
513-DCB-A2L-6XP-47-900
UPC:
885630903293
Sign In or Register to view pricing and more.
Documents & Guides
COMB Starter Circuit Breaker,Size 3,120V 60 Hz,NEMA 4/4X Stainless Steel,3 Pole Three Phase,50HP (Mtr Prt), 275A (Fdr Prt),Instantaneous Trip Standard,30 A,XFMR, w/2 Pri & 1 Sec Fuse,Aux Contact (Str, DS or CB),440/480 VAC 50/60Hz,SMP1,E1+,MRst,Cl20,66 110A,No Fuse Cover,2 N.O.,100 Watt ( 6X),250 VA,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
Overview
COMB Starter Circuit Breaker,Size 3,120V 60 Hz,NEMA 4/4X Stainless Steel,3 Pole Three Phase,50HP (Mtr Prt), 275A (Fdr Prt),Instantaneous Trip Standard,30 A,XFMR, w/2 Pri & 1 Sec Fuse,Aux Contact (Str, DS or CB),440/480 VAC 50/60Hz,SMP1,E1+,MRst,Cl20,66 110A,No Fuse Cover,2 N.O.,100 Watt ( 6X),250 VA,Ungrounded Transformer,Incandescent,Incandescent,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 3,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 4,No Pilot Light Lens Pos. 5,No Pilot Light Lens Pos. 5
B513
Also known as: 885630903293, 513-DCB-A2L-6XP-47-900
Specifications
Customer Reviews
No reviews for this product
(0)