SWITCH,MANUAL STARTER

Item #: 220247
Cat #: 609U-BAXD
UPC: 781180172953
Sign In or Register to view pricing and more.
Documents & Guides
AB 609U-BAXD SWITCH,MANUAL STARTER

Overview

AB 609U-BAXD SWITCH,MANUAL STARTER
Also known as: 781180172953, 609U-BAXD

Specifications

Poles: 3
Volts AC Control: 115/120
Mounting: Surface
IP/NEMA Rating: NEMA 1
Amps: 209, 3.490
Horsepower: 2
Material: Steel
Volts AC: 600
Amps Range: 129 - 209, 2.150 - 3.490
Poles: 3
Mounting: Surface
Amps: 209, 3.490
Material: Steel
Amps Range: 129 - 209, 2.150 - 3.490
Volts AC Control: 115/120
IP/NEMA Rating: NEMA 1
Horsepower: 2
Volts AC: 600

Customer Reviews

No reviews for this product
(0)