This product may not be available in all locations.
GP Tube Base Relay, 10 Amp Standard Contact, 240 V 50/60 Hz, 2 Chan
Item #:
224296
Cat #:
700-HA32A2-3-4L
UPC:
662072619759
Sign In or Register to view pricing and more.
Documents & Guides
GP Tube Base Relay, 10 Amp Standard Contact, 240 V 50/60 Hz, 2 Changeover Contacts (DPDT), Psh-to-Test, Ovrrd, Pilot 240 V
Overview
GP Tube Base Relay, 10 Amp Standard Contact, 240 V 50/60 Hz, 2 Changeover Contacts (DPDT), Psh-to-Test, Ovrrd, Pilot 240 V
Long life and lower power consumption equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays are designed to meet your most critical demands. And 700-HA general purpose relays offer pin-style terminals and bifurcated contacts. Catalog item 700-HA32 A2-3-4L from Rockwell Automation® is a general purpose tube base relay. Its specifications include: 10 A standard contact, 240 V 50/60 Hz, two changeover contacts (double pole double throw, DPDT), push-to-test, override, and pilot.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662072619759, 700-HA32A2-3-4L
Specifications
Type: | Relay, 8 Pin |
Type: | Relay, 8 Pin |
Customer Reviews
No reviews for this product
(0)