This product may not be available in all locations.
Power Relay, Open, 40A, 240VAC, 12VDC Coil, SPST-NO-DM
Item #:
92276
Cat #:
700-HG45Z12
UPC:
662073487166
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, 12V DC Coil
Overview
Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, 12V DC Coil
Also known as: 662073487166, 700-HG45Z12
Specifications
Volts DC Control: | 12 |
Mounting: | Surface |
Poles: | 1 |
Amps: | 40 |
Type: | Power Relay |
Family / Style: | 700-HG45 |
Volts DC Control: | 12 |
Poles: | 1 |
Type: | Power Relay |
Mounting: | Surface |
Amps: | 40 |
Family / Style: | 700-HG45 |
Customer Reviews
No reviews for this product
(0)