This product may not be available in all locations.
Power Relay, Open, 40A, 240VAC, 24VDC Coil, SPST-NO-DM Contact
Item #:
84115
Cat #:
700-HG45Z24
UPC:
662073137849
Sign In or Register to view pricing and more.
Documents & Guides
Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, 24V DC Coil
Overview
Power Relay, Open Type, 40 Amp @ 120/240V AC, 12 Amp @ 480, 10A @ 600V AC, SPST-NO-DM, 24V DC Coil
Designed and manufactured to meet your most critical demands. Allen-Bradley® Bulletin 700 relays and timing offer flexibility and industry-proven reliability. And 700-HG specialty relays feature auxiliary snap action switch versions. Catalog item 700-HG45Z24 from Rockwell Automation® is a 24 V DC open style power relay. Is specifications include: 40 A contact and SPST-NO-DM contact arrangement.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073137849, 700-HG45Z24
Specifications
Volts DC Control: | 24 |
Mounting: | Surface |
Poles: | 1 |
Amps: | 40 |
Type: | Power Relay |
Family / Style: | 700-HG45 |
Volts DC Control: | 24 |
Poles: | 1 |
Type: | Power Relay |
Mounting: | Surface |
Amps: | 40 |
Family / Style: | 700-HG45 |
Customer Reviews
No reviews for this product
(0)